This item is Discontinued.

Propper Jacket, 100% Polyester Fleece, Nylon, Zip, Foliage Green, L/M F54880E368M3

This item is Discontinued.

Propper

Jacket, 100% Polyester Fleece, Nylon, Zip, Foliage Green, L/M (Discontinued)

Mfr # F54880E368M3
Zoro # G0188091
UPC # 788029389077
Country of Origin Haiti
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F54880E368M3
Zoro #
G0188091
UPC #
788029389077
Country of Origin
Haiti
Item
Jacket
Color
Foliage Green
Material
100% Polyester Fleece, Nylon
Fabric Weight
6.4 oz
Closure Type
Zip
Number of Pockets
4
Garment Style
Jacket
Pockets
4
Style
Tactical
Type
Fleece
Uniform Type
General
Shell Material
100% Polyester Fleece
Wire Color
Green
Traction Material
100% Polyester Fleece

Dimensions

Size
L/M
Length
29 in
Fits Chest Size
56 in
Sleeve Length
36 in
Bottle Size
M
Size - Alpha
M
Container Size
M

Description

Tactical Fleece Jacket, Size M, Color Foliage Green, Material 100 Percent Polyester Fleece, Fits Chest Size 56 In., Length 29 In., Sleeve Length 36 In., Garment Style Jacket, Fabric Weight 6.4 oz., Pockets 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.