Green Polyester Jacket size S
- Zoro #: G0188076
- Mfr #: F54880E368S2
Propper #F54880E368S2 Specifications
| |
Size: R/S | Item: Jacket |
Material: 100% Polyester Fleece, Nylon | Closure Type: Zip |
Pockets: 4 | Style: Tactical |
Type: Fleece | Garment Style: Jacket |
Color: Foliage Green | Length: 27 1/2 in |
Sleeve Length: 33-3/4 in | Fits Chest Size: 56 in |
Fabric Weight: 6.4 oz | Country of Origin (subject to change): Dominican Republic |
Description
Tactical Fleece Jacket, Size S, Color Foliage Green, Material 100 Percent Polyester Fleece, Fits Chest Size 56 In., Length 27-1/2 In., Sleeve Length 33-3/4 In., Garment Style Jacket, Fabric Weight 6.4 oz., Pockets 4