This item is Discontinued.
This item is Discontinued.
Jacket, 100% Polyester Fleece, Nylon, Zip, Foliage Green, L/2XL (Discontinued)
Mfr #
F54880E368XXL3
Zoro #
G0188006
UPC # 788029389152
Country of Origin Haiti
Category Work Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F54880E368XXL3
- Zoro #
- G0188006
- UPC #
- 788029389152
- Country of Origin
- Haiti
- Item
- Jacket
- Color
- Foliage Green
- Material
- 100% Polyester Fleece, Nylon
- Fabric Weight
- 6.4 oz
- Closure Type
- Zip
- Number of Pockets
- 4
- Garment Style
- Jacket
- Pockets
- 4
- Style
- Tactical
- Type
- Fleece
- Uniform Type
- General
- Shell Material
- 100% Polyester Fleece
- Wire Color
- Green
- Traction Material
- 100% Polyester Fleece
Dimensions
- Size
- L/2XL
- Length
- 30 1/2 in
- Fits Chest Size
- 56 in
- Sleeve Length
- 38-1/4 in
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Tactical Fleece Jacket, Size XXL, Color Foliage Green, Material 100 Percent Polyester Fleece, Fits Chest Size 56 In., Length 30-1/2 In., Sleeve Length 38-1/4 In., Garment Style Jacket, Fabric Weight 6.4 oz., Pockets 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.