This item is Discontinued.
This item is Discontinued.
Coat, 100% Cotton, Button, Khaki, S/M (Discontinued)
Mfr #
F545455250M1
Zoro #
G6288441
UPC # 788029038937
Country of Origin Haiti
Category Work Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F545455250M1
- Zoro #
- G6288441
- UPC #
- 788029038937
- Country of Origin
- Haiti
- Item
- Coat
- Color
- Khaki
- Material
- 100% Cotton
- Fabric Weight
- 6.3 oz
- Closure Type
- Button
- Number of Pockets
- 4
- Pockets
- 4
- Garment Style
- Coat
- Style
- Military
- Type
- Military
- Binding
- Button
- Fabric
- Cotton Ripstop
- Uniform Type
- BDU
- Pant Sizing
- Short
- Shirt Sizing
- Short
- Front Closure
- Button
- Shell Material
- 100% Cotton Ripstop
- Wire Color
- Khaki
- Traction Material
- 100% Cotton Ripstop
Dimensions
- Size
- S/M
- Fits Chest Size
- 37 in to 40 in
- Sleeve Length
- 24-1/4 in
- Neck Size
- 15 in to 15-1/2 in
- Garment Size
- Short
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Military Coat, Material 100 Percent Cotton, Color Khaki, Size M Short, Fits Chest Size 37 to 40 In., Sleeve Length 24-1/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.