This item is Discontinued.

Propper Tactical Polo Shirt, 100% Polyester, Pullover, No Pocket(s), Gray, 4XL F53620A0234XL

This item is Discontinued.

Propper

Tactical Polo Shirt, 100% Polyester, Pullover, No Pocket(s), Gray, 4XL (Discontinued)

Mfr # F53620A0234XL
Zoro # G4336860
UPC # 788029473578
Country of Origin Multiple
Category Work Shirts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F53620A0234XL
Zoro #
G4336860
UPC #
788029473578
Country of Origin
Multiple
Item
Tactical Polo Shirt
Color
Heather Gray
Material
100% Polyester
Fabric Weight
5.2 oz
Pockets
No
Features
Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
Closure Type
Pullover
Type
Polo
Fabric
Polyester
Includes
Collar Stays
Style
Performance Long Sleeve Polo
Binding
Pullover
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Gender
Men's
Front Closure
Pullover
Shell Material
100% Polyester
Wire Color
Heather Gray
Traction Material
100% Polyester

Dimensions

Size
4XL
Sleeve Length
Long Sleeve
Fits Chest Size
Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
Neck Size
20 1/2 in
Garment Size
Regular
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

Performance Long Sleeve Polo, Size 4XL, Color Heather Gray, Material 80 Percent Cotton, 20 Percent Polyester, Length [delete], Fits Chest Size 58 In. to 60 In., Closure Type Pullover, Fabric 4.5 oz., Pockets No, Fabric Weight Polyester/Cotton, Type Long Sleeve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.