Tactical Polo Shirt, 6% Spandex, 94% Polyester, Button, No Pocket(s), Black, S

  • Mfr # F535772001S
  • Zoro # G2390565
product price: 
$
54.99
/ea

Key Features

Material
6% Spandex, 94% Polyester
Fabric Weight
6.8 oz
Pockets
No
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Sleeve Length
Long Sleeve
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F535772001S
Zoro #
G2390565
UPC #
788029473394
Country of Origin
Multiple
Item
Tactical Polo Shirt
Color
Black
Material
6% Spandex, 94% Polyester
Fabric Weight
6.8 oz
Pockets
No
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Closure Type
Button
Type
Polo
Fabric
Polyester, Spandex
Binding
Button
Style
Performance Long Sleeve Polo
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Gender
Women's
Front Closure
Button
Shell Material
6% Spandex, 94% Polyester
Wire Color
Black
Traction Material
6% Spandex, 94% Polyester

Dimensions

Size
S
Sleeve Length
Long Sleeve
Fits Chest Size
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Neck Size
14-1/2 in
Garment Size
Regular
Bottle Size
S
Size - Alpha
S
Container Size
S

Description

Performance Long Sleeve Polo, Size S, Color Black, Material 94 Percent Polyester, 6 Percent Spandex, Length [delete], Fits Chest Size 34-1/2 In. to 35-1/2 In., Closure Type Pullover, Fabric 4.5 oz., Pockets No, Fabric Weight Polyester, Features Lightweight, Durable Design, Versatility, Type Women's

Ratings & reviews