This item is Discontinued.
This item is Discontinued.
Tactical Polo Shirt, 100% Polyester, Pullover, No Pocket(s), Gray, XL (Discontinued)
Mfr #
F53620A023XL
Zoro #
G4336818
UPC # 788029473622
Country of Origin Multiple
Category Work Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F53620A023XL
- Zoro #
- G4336818
- UPC #
- 788029473622
- Country of Origin
- Multiple
- Item
- Tactical Polo Shirt
- Color
- Heather Gray
- Material
- 100% Polyester
- Fabric Weight
- 5.2 oz
- Pockets
- No
- Features
- Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
- Gender
- Men's
- Closure Type
- Pullover
- Type
- Polo
- Fabric
- Polyester
- Binding
- Pullover
- Style
- Performance Long Sleeve Polo
- Includes
- Collar Stays
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Front Closure
- Pullover
- Shell Material
- 100% Polyester
- Wire Color
- Heather Gray
- Traction Material
- 100% Polyester
Dimensions
- Size
- XL
- Sleeve Length
- Long Sleeve
- Fits Chest Size
- Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
- Neck Size
- 17 1/2 in
- Garment Size
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Performance Long Sleeve Polo, Size XL, Color Heather Gray, Material 80 Percent Cotton, 20 Percent Polyester, Length [delete], Fits Chest Size 46 In. to 48 In., Closure Type Pullover, Fabric 4.5 oz., Pockets No, Fabric Weight Polyester/Cotton, Type Long Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.