This item is Discontinued.

Propper Long Sleeve BDU Shirt, 35% Ripstop, 65% Poly Cotton, Button, 2 Pocket(s), Gray, S F545238024S2

This item is Discontinued.

Propper

Long Sleeve BDU Shirt, 35% Ripstop, 65% Poly Cotton, Button, 2 Pocket(s), Gray, S (Discontinued)

Mfr # F545238024S2
Zoro # G6302877
UPC # 788029123855
Country of Origin Haiti
Category Work Shirts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F545238024S2
Zoro #
G6302877
UPC #
788029123855
Country of Origin
Haiti
Item
Long Sleeve BDU Shirt
Color
Dark Gray
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
6.5 oz
Pockets
2
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Closure Type
Button
Type
Long Sleeve Shirt
Fabric
Cotton Ripstop, Polyester
Binding
Button
Style
Long Sleeve Shirt
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular
Front Closure
Button
Shell Material
35% Cotton Ripstop, 65% Polyester
Wire Color
Dark Gray
Traction Material
35% Cotton Ripstop, 65% Polyester

Dimensions

Size
S
Sleeve Length
Long Sleeve
Fits Chest Size
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Length
71 in
Size-Body Type
Regular
Garment Size
Regular
Bottle Size
S
Size - Alpha
S
Container Size
S

Description

Long Sleeve Shirt, Size S, Color Dark Gray, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 33 In. to 36 In., Sleeve Length 24-3/4 In., Fabric Weight 6.5 oz., Pockets 2, Type Regular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.