Shop PROPPER
See all product information
Create Account
Long Sleeve BDU Shirt, 35% Ripstop, 65% Poly Cotton, Button, 2 Pocket(s), Khaki, M
- Mfr # F545238250M1
- Zoro # G6288091
product price:Â
$
44.99
/ea
Key Features
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
6.5 oz
Pockets
2
Features
Fade, Shrink, and Wrinkle-Resistant
Sleeve Length
Long Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F545238250M1
- Zoro #
- G6288091
- UPC #
- 788029068118
- Country of Origin
- Haiti
- Item
- Long Sleeve BDU Shirt
- Color
- Khaki
- Material
- 35% Ripstop, 65% Poly Cotton
- Fabric Weight
- 6.5 oz
- Pockets
- 2
- Features
- Fade, Shrink, and Wrinkle-Resistant
- Closure Type
- Button
- Type
- Collared Work Shirt
- Binding
- Button
- Style
- Long Sleeve Shirt
- Fabric
- Cotton Ripstop, Polyester
- Uniform Type
- BDU
- Pant Sizing
- Short
- Shirt Sizing
- Short
- Front Closure
- Button
- Shell Material
- 35% Cotton Ripstop, 65% Polyester
- Wire Color
- Khaki
- Traction Material
- 35% Cotton Ripstop, 65% Polyester
Dimensions
- Size
- M
- Sleeve Length
- Long Sleeve
- Fits Chest Size
- Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
- Length
- 67 in
- Size-Body Type
- Short
- Garment Size
- Short
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Long Sleeve Shirt, Size M, Color Khaki, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 37 In. to 40 In., Sleeve Length 24-1/4 In., Fabric Weight 6.5 oz., Pockets 2, Type Short
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.