This item is Discontinued.

Propper Long Sleeve BDU Shirt, 35% Cotton Ripstop, 65% Polyester, Button, 2 Pocket(s), Olive, S F545238330S3

This item is Discontinued.

Propper

Long Sleeve BDU Shirt, 35% Cotton Ripstop, 65% Polyester, Button, 2 Pocket(s), Olive, S (Discontinued)

Mfr # F545238330S3
Zoro # G6303306
UPC # 788029068385
Country of Origin Haiti
Category Work Shirts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F545238330S3
Zoro #
G6303306
UPC #
788029068385
Country of Origin
Haiti
Item
Long Sleeve BDU Shirt
Color
Olive
Material
35% Cotton Ripstop, 65% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Fade, Shrink, and Wrinkle-Resistant
Closure Type
Button
Type
BDU Shirt
Binding
Button
Style
Long Sleeve Shirt
Fabric
Cotton Ripstop, Polyester
Uniform Type
BDU
Pant Sizing
Tall
Shirt Sizing
Tall
Front Closure
Button
Shell Material
35% Cotton Ripstop, 65% Polyester
Wire Color
Olive Green
Traction Material
35% Cotton Ripstop, 65% Polyester

Dimensions

Size
S
Sleeve Length
Long Sleeve
Fits Chest Size
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Length
75 in
Size-Body Type
Tall
Garment Size
Tall
Bottle Size
S
Size - Alpha
S
Container Size
S

Description

Long Sleeve Shirt, Size S, Color Olive, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 33 In. to 36 In., Sleeve Length 25-3/4 In., Fabric Weight 6.5 oz., Pockets 2, Type Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.