Shop PROPPER

Tactical Shirt, 6% Spandex, 94% Nylon, Button, 4 Pocket(s), Navy, S

  • Mfr # F53463C450S3
  • Zoro # G2858097

product price: 
$
64.99
/ea

Key Features

Material
6% Spandex, 94% Nylon
Fabric Weight
4.2 oz
Pockets
4
Features
Vented Back Panel
Sleeve Length
Long Sleeve
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F53463C450S3
Zoro #
G2858097
UPC #
788029460707
Country of Origin
Multiple
Item
Tactical Shirt
Color
Navy
Material
6% Spandex, 94% Nylon
Fabric Weight
4.2 oz
Pockets
4
Features
Vented Back Panel
Closure Type
Button
Type
Collared Work Shirt
Style
Long Sleeve Shirt
Fabric
Nylon, Spandex
Binding
Button
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall
Gender
Men's
Front Closure
Button
Shell Material
6% Spandex, 94% Nylon
Wire Color
Navy
Traction Material
6% Spandex, 94% Nylon

Dimensions

Size
S
Sleeve Length
Long Sleeve
Fits Chest Size
Vented Back Panel
Neck Size
14-1/2 in
Garment Size
Tall
Bottle Size
S
Size - Alpha
S
Container Size
S

Description

Long Sleeve Shirt, Size S3, Color LAPD Navy, Material 94 Percent Nylon/6 Percent Spandex Ripstop, Length NA, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Closure Type Button, Pockets 4, Features Durable Ultralight Wicks Moisture Away Fabric, UPF 50, Roll Up Sleeve Tabs, Type Long sleeve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.