This item is Discontinued.
This item is Discontinued.
Men's Military Pants, Xl, Navy, 35% Cotton, 65% Polyester (Discontinued)
Mfr #
F520138405XL2
Zoro #
G6046476
UPC # 788029059963
Country of Origin Haiti
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F520138405XL2
- Zoro #
- G6046476
- UPC #
- 788029059963
- Country of Origin
- Haiti
- Item
- Military Pants
- Color
- Navy
- Material
- 35% Cotton, 65% Polyester
- Gender
- Men's
- Inseam
- 29 1/2 in to 32 1/2 in
- Fabric Weight
- 6.5 oz
- Pockets
- 6
- Number of Outside Pockets
- 6
- Garment Style
- Military Pants
- Closure Type
- Button Fly
- Binding
- Button Fly
- Fit Type
- Classic
- Uniform Type
- BDU
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Navy
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- Xl
- Fits Waist Size
- 39 in to 42 in
- Garment Size
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Navy, Size XL Reg, Fits Waist Size 39 to 42 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.