This item is Discontinued.
This item is Discontinued.
Flame Resistant Pants, 2XL 6.5 oz 65% Polyester/35% Cotton Ripstop (Discontinued)
Mfr #
F520138001XXL3
Zoro #
G6300113
UPC # 788029059383
Country of Origin Haiti
Category Flame Resistant & Arc Flash Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F520138001XXL3
- Zoro #
- G6300113
- UPC #
- 788029059383
- Country of Origin
- Haiti
- Item
- Flame Resistant Pants
- Material Trade Name
- 65% Polyester/35% Cotton Ripstop
- Fabric Weight
- 6.5 oz
- Color
- Black
- Inseam
- 32 1/2 in to 35 1/2 in
- Material
- 35% Cotton, 65% Polyester
- Pockets
- 6
- Garment Style
- Military Pants
- Binding
- Button Fly
- Number of Pockets
- Y
- Fit Type
- Classic
- Uniform Type
- BDU
- Pant Sizing
- Long
- Shirt Sizing
- Long
- Gender
- Men's
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Black
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- 2XL
- Fits Waist Size
- 43 in to 46 in
- Garment Size
- Long
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size 2XL Long, Fits Waist Size 43 to 46 In., Inseam 32-1/2 to 35-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.