Flame Resistant Pants, M 6.5 oz 65% Polyester/35% Cotton Ripstop
- Mfr # F52123800132R
- Zoro # G6306727
product price:Â
$
64.99
/ea
Key Features
Size
M
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Garment Style
Military Pants
Fits Waist Size
31 in to 32-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F52123800132R
- Zoro #
- G6306727
- UPC #
- 788029331786
- Country of Origin
- Haiti
- Item
- Flame Resistant Pants
- Material Trade Name
- 65% Polyester/35% Cotton Ripstop
- Fabric Weight
- 6.5 oz
- Color
- Black
- Inseam
- 29 1/2 in to 32 1/2 in
- Garment Style
- Military Pants
- Material
- 35% Cotton, 65% Polyester
- Pockets
- 14
- Binding
- Button, Zipper Fly
- Number of Pockets
- Y
- Uniform Type
- ACU
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Black
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- M
- Fits Waist Size
- 31 in to 32-1/2 in
- Garment Size
- Regular
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size 32 Reg, Fits Waist Size 31 to 32-1/2 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.