This item is Discontinued.

Propper Flame Resistant Pants, 2XL 6.5 oz 65% Polyester/35% Cotton Ripstop F520138020XXL3

This item is Discontinued.

Propper

Flame Resistant Pants, 2XL 6.5 oz 65% Polyester/35% Cotton Ripstop (Discontinued)

Mfr # F520138020XXL3
Zoro # G6300174
UPC # 788029060280
Country of Origin Haiti
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F520138020XXL3
Zoro #
G6300174
UPC #
788029060280
Country of Origin
Haiti
Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Color
Gray
Inseam
32 1/2 in to 35 1/2 in
Pockets
6
Garment Style
Military Pants
Material
35% Cotton, 65% Polyester
Number of Pockets
Y
Binding
Button Fly
Uniform Type
BDU
Fit Type
Classic
Pant Sizing
Long
Shirt Sizing
Long
Gender
Men's
Shell Material
35% Cotton, 65% Polyester
Wire Color
Gray
Traction Material
35% Cotton, 65% Polyester

Dimensions

Size
2XL
Fits Waist Size
43 in to 46 in
Garment Size
Long
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Gray, Size 2XL Long, Fits Waist Size 43 to 46 In., Inseam 32-1/2 to 35-1/2 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.