customer-service Help
Propper

Mens Tactical Pant, Gray, Size L Short

Propper Mens Tactical Pant, Gray, Size L Short F520138020L1
Tap to zoom
Hover or click to zoom
$32.99
  • Color: Gray
  • Item: Men's Tactical Pants
  • Size: L
See full product details
Orders over $75 ship free.

Total: $32.99

Propper #F520138020L1 Specifications

  • Color: Gray
  • Item: Men's Tactical Pants
  • Size: L
  • Material: 65% Polyester/35% Cotton Ripstop
  • Inseam: 26-1/2 in to 39-1/2 in
  • Fits Waist Size: 35 in to 38 in
  • Garment Style: Pants
  • Fabric Weight: 6.5 oz
  • Pockets: Y
  • Product Type: Men's Tactical Pants
  • Country of Origin (subject to change): Multiple

Description

Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Gray, Size L Short, Fits Waist Size 35 to 38 In., Inseam 26-1/2 to 39-1/2 In., Pockets Y, Fabric Weight 6.5 oz

Reviews of Propper #F520138020L1