Shop PROPPER
See all product information
Create Account
Flame Resistant Pants, M 6.3 oz 100% Cotton
- Mfr # F520155250M3
- Zoro # G6300664
product price:Â
$
44.99
/ea
Key Features
Size
M
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Material
100% Cotton
Pockets
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F520155250M3
- Zoro #
- G6300664
- UPC #
- 788029182449
- Country of Origin
- Haiti
- Item
- Flame Resistant Pants
- Material Trade Name
- 100% Cotton
- Fabric Weight
- 6.3 oz
- Color
- Khaki
- Inseam
- 32 1/2 in to 35 1/2 in
- Material
- 100% Cotton
- Pockets
- 6
- Garment Style
- Military Pants
- Binding
- Button Fly
- Number of Pockets
- Y
- Fit Type
- Classic
- Uniform Type
- BDU
- Pant Sizing
- Long
- Shirt Sizing
- Long
- Gender
- Men's
- Shell Material
- 100% Cotton
- Wire Color
- Khaki
- Traction Material
- 100% Cotton
Dimensions
- Size
- M
- Fits Waist Size
- 31 in to 34 in
- Garment Size
- Long
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Mens Tactical Pant, Material 100 Percent Cotton, Color Khaki, Size M Long, Fits Waist Size 31 to 34 In., Inseam 32-1/2 to 35-1/2 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.