Propper
Mens Tactical Pant, Khaki, Size M Reg
Mfr # F520138250M2
Zoro # G6277354
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Fits Waist Size 31 in to 34 in
- Color Khaki
Explore More Products
- PROPPER Mens Tactical Pant, Khaki, Size M Short F520138250M1
- PROPPER Tactical Trouser, Black, Size 34X32, PR F52512500134X32
- PROPPER Mens Tactical Pant, Olive, 44 x 32 In F52525033044X32
- PROPPER Wildland Overpant, L, Yellow F52992L700L3
- PROPPER Tactical Trouser, Black, Size 34X30, PR F52512500134X30
- PROPPER Mens Tactical Shorts, Dark Navy, Size XL F526155405XL
- PROPPER Mens Tactical Pant, LAPD Navy, 30 Short F52123845030S
- PROPPER EMS Pants, 34in x 34in, Regular, Navy F52855045034X34
- PROPPER Mens Tactical Shorts, Dark Navy, Size L F526155405L
- PROPPER Wildland Overpant, L, Yellow F52992L700L2
- COAXSHER Fire Pants, Forest Green, NOMEX FC200 L30
- Propper Flame Resistant & Arc Flash Pants