Shop PROPPER
See all product information
Create Account
Flame Resistant Pants, XS 6.5 oz 65% Polyester/35% Cotton Ripstop
- Mfr # F52123845026S
- Zoro # G6295055
product price:Â
$
68.29
/ea
Key Features
Size
XS
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Fits Waist Size
25 in to 26-1/2 in
Material
35% Cotton, 65% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F52123845026S
- Zoro #
- G6295055
- UPC #
- 788029342898
- Country of Origin
- Haiti
- Item
- Flame Resistant Pants
- Material Trade Name
- 65% Polyester/35% Cotton Ripstop
- Fabric Weight
- 6.5 oz
- Color
- Navy
- Inseam
- 26-1/2 in to 29-1/2 in
- Material
- 35% Cotton, 65% Polyester
- Garment Style
- Military Pants
- Pockets
- 14
- Binding
- Button, Zipper Fly
- Number of Pockets
- Y
- Uniform Type
- ACU
- Pant Sizing
- Short
- Shirt Sizing
- Short
- Gender
- Men's
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Navy
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- XS
- Fits Waist Size
- 25 in to 26-1/2 in
- Garment Size
- Short
- Bottle Size
- XS
- Size - Alpha
- XS
- Container Size
- XS
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color LAPD Navy, Size 26 Short, Fits Waist Size 25 to 26-1/2 In., Inseam 26-1/2 to 29-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.