Shop PROPPER
See all product information
Create Account
Flame Resistant Pants, 4XL 6.5 oz 65% Polyester/35% Cotton Ripstop
- Mfr # F52123833052S
- Zoro # G6295046
product price:Â
$
64.99
/ea
Key Features
Size
4XL
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Pockets
14
Garment Style
Military Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F52123833052S
- Zoro #
- G6295046
- UPC #
- 788029333230
- Country of Origin
- Haiti
- Item
- Flame Resistant Pants
- Material Trade Name
- 65% Polyester/35% Cotton Ripstop
- Fabric Weight
- 6.5 oz
- Color
- Olive Green
- Inseam
- 26-1/2 in to 29-1/2 in
- Pockets
- 14
- Garment Style
- Military Pants
- Material
- 35% Cotton, 65% Polyester
- Number of Pockets
- Y
- Binding
- Button, Zipper Fly
- Uniform Type
- ACU
- Pant Sizing
- Short
- Shirt Sizing
- Short
- Gender
- Men's
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Olive Green
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- 4XL
- Fits Waist Size
- 51 in to 52-1/2 in
- Garment Size
- Short
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size 52 Short, Fits Waist Size 51 to 52-1/2 In., Inseam 26-1/2 to 29-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.