This item is Discontinued.
This item is Discontinued.
Mens Tactical Pant, Sheriff Brown, S Short (Discontinued)
Mfr #
F520138200S1
Zoro #
G6276907
UPC # 788029059529
Country of Origin Haiti
Category Flame Resistant & Arc Flash Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F520138200S1
- Zoro #
- G6276907
- UPC #
- 788029059529
- Country of Origin
- Haiti
- Item
- Flame Resistant Pants
- Fabric Weight
- 6.5 oz
- Color
- Brown
- Inseam
- 26 1/2 in to 29 1/2 in
- Pockets
- 6
- Garment Style
- Military Pants
- Material
- 35% Cotton, 65% Polyester
- Binding
- Button Fly
- Fit Type
- Classic
- Uniform Type
- BDU
- Pant Sizing
- Short
- Shirt Sizing
- Short
- Gender
- Men's
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Brown
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- S
- Fits Waist Size
- 27 in to 30 in
- Garment Size
- Short
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Sheriff Brown, Size S Short, Fits Waist Size 27 to 30 In., Inseam 26-1/2 to 39-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.