This item is Discontinued.
This item is Discontinued.
Men's Men's Tactical Pants, 28 in, Navy, 65% Polyester/35% Cotton Ripstop (Discontinued)
Mfr #
F52755045028
Zoro #
G3347587
UPC # 788029474285
Country of Origin Multiple
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F52755045028
- Zoro #
- G3347587
- UPC #
- 788029474285
- Country of Origin
- Multiple
- Item
- Men's Tactical Pants
- Color
- Navy
- Material
- 65% Polyester/35% Cotton Ripstop
- Gender
- Men's
- Inseam
- 37-1/2 in
- Fabric Weight
- 4 oz
- Binding
- Snap, Zipper Fly
- Pockets
- 4
- Closure Type
- YKK Zipper, PRYM Snap
- Number of Outside Pockets
- 4
- Includes
- Extra-Large Belt Loops, Slider Waistband
- Garment Style
- Pants
- Shell Material
- 65% Polyester/35% Cotton Ripstop
- Wire Color
- Navy
- Traction Material
- 65% Polyester/35% Cotton Ripstop
Dimensions
- Size
- 28 in
- Fits Waist Size
- 28 in
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Men's Tactical Pants, Size 28 In., LAPD Navy, Fits Waist Size 28 In., Garment Style Pants, Inseam 37-1/2 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Prym Snap and YKK Zipper, Fabric Weight 4 oz., Pockets 4, Includes Extra-Large Belt Loops, Hidden Slider Waistband, Durable Water Repellent Finish Repels Stains and Liquids, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.