This item is Discontinued.

Propper Men's Men's Tactical Pants, 52 in, Navy, 65% Polyester/35% Cotton Ripstop F52755045052

This item is Discontinued.

Propper

Men's Men's Tactical Pants, 52 in, Navy, 65% Polyester/35% Cotton Ripstop (Discontinued)

Mfr # F52755045052
Zoro # G3347465
UPC # 788029474407
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F52755045052
Zoro #
G3347465
UPC #
788029474407
Country of Origin
Multiple
Item
Men's Tactical Pants
Color
Navy
Material
65% Polyester/35% Cotton Ripstop
Gender
Men's
Inseam
37-1/2 in
Fabric Weight
4 oz
Pockets
4
Binding
Snap, Zipper Fly
Number of Outside Pockets
4
Garment Style
Pants
Includes
Extra-Large Belt Loops, Slider Waistband
Closure Type
YKK Zipper, PRYM Snap
Shell Material
65% Polyester/35% Cotton Ripstop
Wire Color
Navy
Traction Material
65% Polyester/35% Cotton Ripstop

Dimensions

Size
52 in
Fits Waist Size
52 in
Bottle Size
52 in
Size - Alpha
52 in
Container Size
52 in

Description

Men's Tactical Pants, Size 52 In., LAPD Navy, Fits Waist Size 52 In., Garment Style Pants, Inseam 37-1/2 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Prym Snap and YKK Zipper, Fabric Weight 4 oz., Pockets 4, Includes Extra-Large Belt Loops, Hidden Slider Waistband, Durable Water Repellent Finish Repels Stains and Liquids, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.