Shop PROPPER
See all product information
Create Account
Military Shorts, 35% Cotton Ripstop, 65% Polyester, 6 Pocket(s), Navy, M
- Mfr # F526138405M
- Zoro # G6046494
product price:Â
$
39.99
/ea
Key Features
Color
Navy
Material
35% Cotton Ripstop, 65% Polyester
Size
M
Inseam
10 in
Fabric Weight
6.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F526138405M
- Zoro #
- G6046494
- UPC #
- 788029381217
- Country of Origin
- Haiti
- Item
- Military Shorts
- Color
- Navy
- Material
- 35% Cotton Ripstop, 65% Polyester
- Inseam
- 10 in
- Fabric Weight
- 6.5 oz
- Pockets
- 6
- Garment Style
- Taclite Shorts
- Shell Material
- 35% Cotton Ripstop, 65% Polyester
- Wire Color
- Navy
- Traction Material
- 35% Cotton Ripstop, 65% Polyester
Dimensions
- Size
- M
- Fits Waist Size
- 31 in to 34 in
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Mens Tactical Shorts, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Navy, Size M, Fits Waist Size 31 - 34 In., Inseam 10 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.