Shop PROPPER
See all product information
Create Account
Flame Resistant Pants, 4XL 6.4 oz 65% Polyester/35% Cotton Ripstop Lightweight
- Mfr # F52535025052
- Zoro # G6287075
product price:Â
$
49.99
/ea
Key Features
Size
4XL
Material Trade Name
65% Polyester/35% Cotton Ripstop Lightweight
Fabric Weight
6.4 oz
Inseam
9 in
Pockets
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F52535025052
- Zoro #
- G6287075
- UPC #
- 788029374837
- Country of Origin
- Multiple
- Item
- Flame Resistant Pants
- Material Trade Name
- 65% Polyester/35% Cotton Ripstop Lightweight
- Fabric Weight
- 6.4 oz
- Color
- Khaki
- Inseam
- 9 in
- Pockets
- 9
- Material
- 35% Cotton Ripstop, 65% Polyester
- Number of Pockets
- Y
- Fit Type
- Relaxed
- Shell Material
- 35% Cotton Ripstop, 65% Polyester
- Wire Color
- Khaki
- Traction Material
- 35% Cotton Ripstop, 65% Polyester
Dimensions
- Size
- 4XL
- Fits Waist Size
- 52 in
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
Mens Tactical Shorts, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Khaki, Size 52, Fits Waist Size 52 In., Inseam 9 In., Pockets Y, Fabric Weight 6.4 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.