Flame Resistant Pants, L 6.3 oz 100% Cotton
- Mfr # F526155250L
- Zoro # G6286454
product price:Â
$
39.99
/ea
Key Features
Size
L
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Inseam
10 in
Fits Waist Size
35 in to 38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F526155250L
- Zoro #
- G6286454
- UPC #
- 788029052988
- Country of Origin
- Haiti
- Item
- Flame Resistant Pants
- Material Trade Name
- 100% Cotton
- Fabric Weight
- 6.3 oz
- Color
- Khaki
- Inseam
- 10 in
- Pockets
- 6
- Number of Pockets
- Y
- Material
- 100% Cotton
- Shell Material
- 100% Cotton
- Wire Color
- Khaki
- Traction Material
- 100% Cotton
Dimensions
- Size
- L
- Fits Waist Size
- 35 in to 38 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Mens Tactical Shorts, Material 100 Percent Cotton, Color Khaki, Size L, Fits Waist Size 35 - 38 In., Inseam 10 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.