This item is Discontinued.
This item is Discontinued.
Flame Resistant Pants, S 6.5 oz 65% Polyester/35% Cotton Ripstop (Discontinued)
Mfr #
F526138250S
Zoro #
G6286287
UPC # 788029381088
Country of Origin Haiti
Category Flame Resistant & Arc Flash Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F526138250S
- Zoro #
- G6286287
- UPC #
- 788029381088
- Country of Origin
- Haiti
- Item
- Flame Resistant Pants
- Material Trade Name
- 65% Polyester/35% Cotton Ripstop
- Fabric Weight
- 6.5 oz
- Color
- Khaki
- Inseam
- 10 in
- Material
- 35% Cotton Ripstop, 65% Polyester
- Pockets
- 6
- Number of Pockets
- Y
- Shell Material
- 35% Cotton Ripstop, 65% Polyester
- Wire Color
- Khaki
- Traction Material
- 35% Cotton Ripstop, 65% Polyester
Dimensions
- Size
- S
- Fits Waist Size
- 27 in to 30 in
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Mens Tactical Shorts, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Khaki, Size S, Fits Waist Size 27 - 30 In., Inseam 10 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.