This item is Discontinued.
This item is Discontinued.
Flame Resistant Pants, 2XL 6.5 oz 65% Polyester/35% Cotton Ripstop (Discontinued)
Mfr #
F526138330XXL
Zoro #
G6286357
UPC # 788029381187
Country of Origin Haiti
Category Flame Resistant & Arc Flash Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F526138330XXL
- Zoro #
- G6286357
- UPC #
- 788029381187
- Country of Origin
- Haiti
- Item
- Flame Resistant Pants
- Material Trade Name
- 65% Polyester/35% Cotton Ripstop
- Fabric Weight
- 6.5 oz
- Color
- Olive Green
- Inseam
- 10 in
- Pockets
- 6
- Material
- 35% Cotton Ripstop, 65% Polyester
- Number of Pockets
- Y
- Shell Material
- 35% Cotton Ripstop, 65% Polyester
- Wire Color
- Olive Green
- Traction Material
- 35% Cotton Ripstop, 65% Polyester
Dimensions
- Size
- 2XL
- Fits Waist Size
- 43 in to 46 in
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Mens Tactical Shorts, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size 2XL, Fits Waist Size 43 - 46 In., Inseam 10 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.