Shop PROPPER
See all product information
Create Account
Flame Resistant Pants, M 6.4 oz 65% Polyester/35% Cotton Ripstop Lightweight
- Mfr # F52535033032
- Zoro # G6287127
product price:Â
$
49.99
/ea
Key Features
Size
M
Material Trade Name
65% Polyester/35% Cotton Ripstop Lightweight
Fabric Weight
6.4 oz
Inseam
9 in
Material
35% Cotton Ripstop, 65% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F52535033032
- Zoro #
- G6287127
- UPC #
- 788029374875
- Country of Origin
- Multiple
- Item
- Flame Resistant Pants
- Material Trade Name
- 65% Polyester/35% Cotton Ripstop Lightweight
- Fabric Weight
- 6.4 oz
- Color
- Olive Green
- Inseam
- 9 in
- Material
- 35% Cotton Ripstop, 65% Polyester
- Pockets
- 9
- Number of Pockets
- Y
- Fit Type
- Relaxed
- Shell Material
- 35% Cotton Ripstop, 65% Polyester
- Wire Color
- Olive Green
- Traction Material
- 35% Cotton Ripstop, 65% Polyester
Dimensions
- Size
- M
- Fits Waist Size
- 32 in
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Mens Tactical Shorts, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Olive, Size 32, Fits Waist Size 32 In., Inseam 9 In., Pockets Y, Fabric Weight 6.4 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.