Tactical Jacket, 100% Nylon Ripstop, Black, 4Xl
- Mfr # F54053F0014XL2
- Zoro # G2064531
product price:Â
$
74.99
/ea
Key Features
Color
Black
Material
100% Nylon Ripstop
Fabric Weight
3.2 oz
Number of Pockets
3
Pockets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F54053F0014XL2
- Zoro #
- G2064531
- UPC #
- 788029473066
- Country of Origin
- Multiple
- Item
- Tactical Jacket
- Color
- Black
- Material
- 100% Nylon Ripstop
- Fabric Weight
- 3.2 oz
- Number of Pockets
- 3
- Pockets
- 3
- Binding
- Two Way Zipper
- Garment Style
- Jacket
- Type
- Regular
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 100% Nylon Ripstop
- Wire Color
- Black
- Traction Material
- 100% Nylon Ripstop
Dimensions
- Size
- 4XL
- Neck Size
- 20 in to 20 1/2 in
- Fits Chest Size
- 58 in to 60 in
- Sleeve Length
- 39 in to 39-1/2 in
- Garment Size
- Regular
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
Packable Jacket, Size 4XL, Color Black, Material 100 Percent Nylon Ripstop with Durable Water Repellent, Fits Chest Size 58 In. to 60 In., Sleeve Length 39-1/2 In., Garment Style Jacket, Fabric Weight 3.2 oz., Binding Two Way Zipper, Neck Size 20 In. to 20-1/2 In., Pockets 3, Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.