This item is Discontinued.

Propper Tactical Jacket, 100% Nylon Ripstop, Black, S F54053F001S2

This item is Discontinued.

Propper

Tactical Jacket, 100% Nylon Ripstop, Black, S (Discontinued)

Mfr # F54053F001S2
Zoro # G2064671
UPC # 788029461728
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F54053F001S2
Zoro #
G2064671
UPC #
788029461728
Country of Origin
Multiple
Item
Tactical Jacket
Color
Black
Material
100% Nylon Ripstop
Fabric Weight
3.2 oz
Number of Pockets
3
Binding
Two Way Zipper
Garment Style
Jacket
Pockets
3
Type
Regular
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Gender
Men's
Shell Material
100% Nylon Ripstop
Wire Color
Black
Traction Material
100% Nylon Ripstop

Dimensions

Size
S
Sleeve Length
33 in to 33 1/2 in
Neck Size
14 in to 14 1/2 in
Fits Chest Size
34 in to 36 in
Garment Size
Regular
Bottle Size
S
Size - Alpha
S
Container Size
S

Description

Packable Jacket, Size S, Color Black, Material 100 Percent Nylon Ripstop with Durable Water Repellent, Fits Chest Size 34 In. to 36 In., Sleeve Length 33-1/2 In., Garment Style Jacket, Fabric Weight 3.2 oz., Binding Two Way Zipper, Neck Size 14 In. to 14-1/2 In., Pockets 3, Type Regular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.