This item is Discontinued.
This item is Discontinued.
Patrol Cap, Multicam, Size 7 In. (Discontinued)
Mfr #
F5571493777
Zoro #
G9732511
UPC # 788029387929
Country of Origin Haiti
Category Warm Weather Caps, Hats & Liners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5571493777
- Zoro #
- G9732511
- UPC #
- 788029387929
- Country of Origin
- Haiti
- Item
- Patrol Cap
- Material
- 50% Cotton Ripstop Quarpel Treated, 50% Nylon
- Color
- Camo
- Style
- Cap
- Features
- Hook and Loop Back Side Fastener, Integrated Map Pocket
- Adjustment Type
- Hook-and-Loop
- Standards
- Military Specification FQ/PD 04-14
- Maximum Head Circumference
- 21 7/8 in
- Fabric Weight
- 6.5 oz
- Shell Material
- 50% Cotton Ripstop Quarpel Treated, 50% Nylon
- Wire Color
- Camo
- Container Type
- Cap
- Sensor Body Style
- Cap
- Traction Material
- 50% Cotton Ripstop Quarpel Treated, 50% Nylon
Dimensions
- Size
- 7 in
- Head Size
- 21-7/8 in
- Maximum Hat Size
- 7
- Fits Chest Size
- Hook and Loop Back Side Fastener, Integrated Map Pocket
- Bottle Size
- 7 in
- Size - Alpha
- 7 in
- Container Size
- 7 in
Description
Patrol Cap, Style Cap, Adjustment Type Hook-and-Loop, Maximum Hat Size 7, Material 50 Percent Cotton Ripstop Quarpel Treated, 50 Percent Nylon, Color Camo, Size 7 in, Maximum Head Circumference 21 7/8 in, Fabric Weight 6.5 oz, Features Hook and Loop Back Side Fastener, Integrated Map Pocket, Standards Military Specification FQ/PD 04-14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.