Shop PROPPER
See all product information
Create Account
Tactical Polo Shirt, 100% Polyester, Pullover, No Pocket(s), Black, 5XL
- Mfr # F53620A0015XL
- Zoro # G4336949
product price:Â
$
54.99
/ea
Key Features
Material
100% Polyester
Fabric Weight
5.2 oz
Pockets
No
Features
Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
Sleeve Length
Long Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F53620A0015XL
- Zoro #
- G4336949
- UPC #
- 788029473493
- Country of Origin
- Multiple
- Item
- Tactical Polo Shirt
- Color
- Black
- Material
- 100% Polyester
- Fabric Weight
- 5.2 oz
- Pockets
- No
- Features
- Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
- Closure Type
- Pullover
- Type
- Polo
- Fabric
- Polyester
- Style
- Performance Long Sleeve Polo
- Includes
- Collar Stays
- Binding
- Pullover
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Front Closure
- Pullover
- Shell Material
- 100% Polyester
- Wire Color
- Black
- Traction Material
- 100% Polyester
Dimensions
- Size
- 5XL
- Sleeve Length
- Long Sleeve
- Fits Chest Size
- Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
- Neck Size
- 21 1/2 in
- Garment Size
- Regular
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
- Container Size
- 5XL
Description
Performance Long Sleeve Polo, Size 5XL, Color Black, Material 80 Percent Cotton, 20 Percent Polyester, Length [delete], Fits Chest Size 62 In. to 64 In., Closure Type Pullover, Fabric 4.5 oz., Pockets No, Fabric Weight Polyester/Cotton, Type Long Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.