Series 100, Unisex Athletic High-Top Shoe, 9.5 W, 8 in Height, Black

  • Mfr # F45071T0019.5W

  • Zoro # G1578619


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Material
Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F45071T0019.5W
Zoro #
G1578619
UPC #
788029470317
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
W
Height
8 in
Heel Height
1/2 in
Boot Height
8 in
Width
W
Shaft Height
8 in

Details

Item
Athletic High-Top Shoe
Material
Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Nylon
Closure Type
Lace Up and YKK Side Zipper
Gender
Unisex
Series
Series 100
Shineable Toe
Yes
Completely Non Metallic
No
Footwear Closure Type
Front Lace and Side Zipper
Insole System
Foam
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Style Number
F4507
Non-Marking Sole
No
Footwear Sole Pattern
Arch
Static Dissipative
No
Midsole Material
EVA
Predominant Footwear Color
Black
Conductive
No
Non Metallic Upper
Yes
Toe Shape
Round
Insulated
Yes
Puncture Resistant Insole
Yes
Standards
NTOA Approved
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
No
Outsole Material
Rubber
Liner Material
Mesh
Shank Material
Composite
Max. Heat Rating
Not Rated
Electrical Hazard Rated
No
Insulation Type
None
Footwear Style
Athletic High-Top Shoe
Wide Toe Cap
No
Upper Boot Material
Leather/Fabric
Metal Chip Resisting Sole
No
Removable Insole
Yes
Ninety Degree Heel
No
Last Number or Name
Series 100(R)
Footwear Shank Type
Composite
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.49
Upper Material Description
1000D Nylon, Leather
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
No
Maximum Heat Rating
Not Rated
Closure
Front Lace and Side Zipper
Toe Style
Round Toe
Resists
Oils
Features
Engineered using True US Sizing for a Superior Fit with Excellent Weight Distribution for All-Day Comfort, Friction-Resistant Speed Lacing System with 550 Paracord Lacing, Open Cell Air Mesh Foam Provides Full Foot Air Circulation for Maximum Comfort, Triple Row Reinforced Stitching
Outsole Technology
Rubber
Heel Style
Flat Heel
Slip Resistant
Yes
Oil-Resisting Sole
Yes
Upper Color
Black
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Construction
Cemented
Military and Tactical Application
Tactical
Footwear Shank
Yes
Insole Material
Foam
Heel Definition
Flat Heel

Description

Military/Tactical Boot, Footwear Style Athletic High-Top Shoe, 9-1/2, W, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number F4507, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.