This item is Discontinued.
This item is Discontinued.
Short Sleeve BDU Shirt, 35% Cotton Ripstop, 65% Polyester, Button, 2 Pocket(s), Black, 3XL (Discontinued)
Mfr #
F5456380013XL2
Zoro #
G6288527
UPC # 788029310507
Country of Origin Haiti
Category Work Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5456380013XL2
- Zoro #
- G6288527
- UPC #
- 788029310507
- Country of Origin
- Haiti
- Item
- Short Sleeve BDU Shirt
- Color
- Black
- Material
- 35% Cotton Ripstop, 65% Polyester
- Fabric Weight
- 6.5 oz
- Pockets
- 2
- Features
- Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
- Closure Type
- Button
- Type
- BDU Shirt
- Style
- Short Sleeve Shirt
- Binding
- Button
- Fabric
- Cotton Ripstop, Polyester
- Uniform Type
- BDU
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Front Closure
- Button
- Shell Material
- 35% Cotton Ripstop, 65% Polyester
- Wire Color
- Black
- Traction Material
- 35% Cotton Ripstop, 65% Polyester
Dimensions
- Size
- 3XL
- Sleeve Length
- Short Sleeve
- Fits Chest Size
- Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
- Neck Size
- 19 1/2 in
- Size-Body Type
- Regular
- Garment Size
- Regular
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
Short Sleeve Shirt, Size 3XL, Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 53 In. to 56 In., Fabric Weight 6.5 oz., Pockets 2, Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.