This item is Discontinued.

Propper Short Sleeve BDU Shirt, 35% Cotton Ripstop, 65% Polyester, Button, 2 Pocket(s), Dark Navy, M F545638405M2

This item is Discontinued.

Propper

Short Sleeve BDU Shirt, 35% Cotton Ripstop, 65% Polyester, Button, 2 Pocket(s), Dark Navy, M (Discontinued)

Mfr # F545638405M2
Zoro # G6288633
UPC # 788029310552
Country of Origin Haiti
Category Work Shirts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F545638405M2
Zoro #
G6288633
UPC #
788029310552
Country of Origin
Haiti
Item
Short Sleeve BDU Shirt
Color
Dark Navy
Material
35% Cotton Ripstop, 65% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Closure Type
Button
Type
BDU Shirt
Fabric
Cotton Ripstop, Polyester
Binding
Button
Style
Short Sleeve Shirt
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular
Gender
Men's
Front Closure
Button
Shell Material
35% Cotton Ripstop, 65% Polyester
Wire Color
Navy
Traction Material
35% Cotton Ripstop, 65% Polyester

Dimensions

Size
M
Sleeve Length
Short Sleeve
Fits Chest Size
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Neck Size
15-1/2 in
Size-Body Type
Regular
Garment Size
Regular
Bottle Size
M
Size - Alpha
M
Container Size
M

Description

Short Sleeve Shirt, Size M, Color Dark Navy, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 37 In. to 40 In., Fabric Weight 6.5 oz., Pockets 2, Type Regular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.