Shop PROPPER
See all product information
Create Account
Short Sleeve Tactical Shirt, 6% Spandex, 94% Nylon, Button, 4 Pocket(s), Khaki, L
- Mfr # F53743C250L
- Zoro # G2857519
product price:Â
$
59.99
/ea
Key Features
Size
L
Material
6% Spandex, 94% Nylon
Fabric Weight
4.2 oz
Pockets
4
Features
Vented Back Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F53743C250L
- Zoro #
- G2857519
- UPC #
- 788029460868
- Country of Origin
- Multiple
- Item
- Short Sleeve Tactical Shirt
- Color
- Khaki
- Material
- 6% Spandex, 94% Nylon
- Fabric Weight
- 4.2 oz
- Pockets
- 4
- Features
- Vented Back Panel
- Closure Type
- Button
- Type
- Collared Work Shirt
- Binding
- Button
- Fabric
- Nylon, Spandex
- Style
- Short Sleeve Shirt
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Front Closure
- Button
- Shell Material
- 6% Spandex, 94% Nylon
- Wire Color
- Khaki
- Traction Material
- 6% Spandex, 94% Nylon
Dimensions
- Size
- L
- Sleeve Length
- Short Sleeve
- Neck Size
- 16 1/2 in
- Fits Chest Size
- Vented Back Panel
- Garment Size
- Regular
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Short Sleeve Shirt, Size L, Color Khaki, Material 94 Percent Nylon/6 Percent Spandex Ripstop, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Neck Size 16-1/2 In., Closure Type Button, Pockets 4, Features Durable Ultralight Wicks Moisture Away Fabric, UPF 50, Roll Up Sleeve Tabs, Type Short Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.