Shop PROPPER
See all product information
Create Account
Men's 1/2 in Plain Toe Tactical Boots, Black, 12, M, F4531
- Mfr # F45315L00112M
- Zoro # G203614797
product price:Â
$
74.99
/pr
Key Features
Toe Type
Plain
Height
1/2 in
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 12
- Footwear Width
- M
- Height
- 1/2 in
- Heel Height
- 1/2 in
- Width
- M
- Boot Height
- 4 in
- Shaft Height
- 4 in
- Fits Chest Size
- Breathable Lining, Comfort Cell Technology, Double/Triple Row Reinforced Stitching, Engineered using True US Sizing for a Superior Fit with Excellent Weight Distribution for All-Day Comfort, Padded Contour Comfort Collar
- Bottle Size
- 12
- Size - Alpha
- 12
- Container Size
- 12
Description
Military/Tactical Boot, Footwear Style Military/Tactical Boot, 12, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 1/2 in Height, Black, Style Number F4531, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.