Men's 1/2 in Plain Toe Tactical Boots, Black, 7, M, F4531

  • Mfr # F45315L0017M

  • Zoro # G503614763


product price:  $74.99
/pr

Key Features

Toe Type
Plain
Height
1/2 in
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45315L0017M
Zoro #
G503614763
UPC #
788029694447
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Height
1/2 in
Heel Height
1/2 in

Details

Item
Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Toe Shape
Round
Waterproof
No
Electrical Hazard Rated
No
Insulation Weight
None
Chain Saw Cut Resistant
No
Footwear Style
Military/Tactical
Standards
NTOA Approved
Predominant Footwear Color
Black
Ninety Degree Heel
Yes
Completely Non Metallic
No
Insulation Type
None
Puncture Resistant Insole
No
Footwear Sole Pattern
Multi Directional Lug
Conductive
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Insole System
EVA
Insulated
No
Footwear Shank Type
Composite
Upper Material Description
Leather
Style Number
F4531
Max. Heat Rating
Not Rated
Last Number or Name
Shift Low Top
Liner Material
Mesh, Polyester
Wide Toe Cap
No
Midsole Material
EVA
Shineable Toe
Yes
Waterproof Type
None
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Static Dissipative
No
Shank Material
Composite
Oil Resisting Sole
Yes
Chemical Resisting Sole
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 7, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 1/2 in Height, Black, Style Number F4531, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.