Men's Uniform Polo, 100% Polyester Pique, 3 Button, 1 Pen Pocket(s), Black, 5XL
- Mfr # F53554C0015XL
- Zoro # G2855680
product price:Â
$
24.99
/ea
Key Features
Material
100% Polyester Pique
Fabric Weight
4.2 oz
Pockets
1 Pen
Features
Sunglass Loop
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F53554C0015XL
- Zoro #
- G2855680
- UPC #
- 788029485359
- Country of Origin
- Multiple
- Item
- Uniform Polo
- Color
- Black
- Material
- 100% Polyester Pique
- Fabric Weight
- 4.2 oz
- Pockets
- 1 Pen
- Features
- Sunglass Loop
- Gender
- Men's
- Closure Type
- 3 Button
- Type
- Polo
- Fabric
- Polyester
- Binding
- 4-Hole Melamine Button
- Style
- Tactical Polo
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Front Closure
- Button
- Shell Material
- 100% Polyester
- Wire Color
- Black
- Traction Material
- 100% Polyester
Dimensions
- Size
- 5XL
- Sleeve Length
- Short Sleeve
- Fits Chest Size
- Sunglass Loop
- Neck Size
- 21 1/2 in
- Garment Size
- Regular
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
- Container Size
- 5XL
Description
Tactical Polo, Size 5XL, Color Black, Material 100 Percent Polyester Pique, Length NA, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Neck Size 21-1/2 In., Closure Type Button, Fabric Polyester Pique, Pockets 1, Binding 4-Hole Melamine Buttons, Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant, Type Short Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.