Tactical Polo Shirt, 6% Spandex, 94% Polyester, Button, Y Pocket(s), Navy, L
- Mfr # F534172450L
- Zoro # G6046582
product price:Â
$
44.99
/ea
Key Features
Size
L
Material
6% Spandex, 94% Polyester
Fabric Weight
6.8 oz
Pockets
Y
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F534172450L
- Zoro #
- G6046582
- UPC #
- 788029410658
- Country of Origin
- Multiple
- Item
- Tactical Polo Shirt
- Color
- Navy
- Material
- 6% Spandex, 94% Polyester
- Fabric Weight
- 6.8 oz
- Pockets
- Y
- Features
- Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
- Closure Type
- Button
- Type
- Polo
- Binding
- Button
- Fabric
- Polyester, Spandex
- Style
- Tactical Polo
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Front Closure
- Button
- Shell Material
- 6% Spandex, 94% Polyester
- Wire Color
- Navy
- Traction Material
- 6% Spandex, 94% Polyester
Dimensions
- Size
- L
- Sleeve Length
- Short Sleeve
- Fits Chest Size
- Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
- Neck Size
- 16 1/2 in
- Length
- 32 in
- Garment Size
- Regular
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color LAPD Navy, Size L, Neck Size 18-1/2 In., Fits Chest Size 49 In., Sleeve Length 10 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.