Tactical Polo Shirt, 6% Spandex, 94% Polyester, Long Sleeve Length, Green

  • Mfr # F531572311M
  • Zoro # G6345963
product price: 
$
54.99
/ea

Key Features

Sleeve Length
Long Sleeve
Material
6% Spandex, 94% Polyester
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Fits Chest Size
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F531572311M
Zoro #
G6345963
UPC #
788029408167
Country of Origin
Multiple
Item
Tactical Polo Shirt
Material
6% Spandex, 94% Polyester
Fabric Weight
6.8 oz
Color
Green
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Closure Type
Button
Type
Polo
Pockets
1
Includes
Mic Clips on Both Shoulders, Sunglasses Clip Under Placket
Uniform Type
General
Fabric
Polyester, Spandex
Binding
Button
Pant Sizing
Regular
Shirt Sizing
Regular
Gender
Men's
Front Closure
Button
Shell Material
6% Spandex, 94% Polyester
Wire Color
Green
Traction Material
6% Spandex, 94% Polyester

Dimensions

Size
M
Sleeve Length
Long Sleeve
Fits Chest Size
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Neck Size
15-1/2 in
Garment Size
Regular
Bottle Size
M
Size - Alpha
M
Container Size
M

Description

Tactical Polo, Size M, Green, Fits Chest Size 38 In. to 40 In., Garment Style Tactical Polo, Inseam 36-1/2 In., Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Long Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length

Ratings & reviews