Skip to Main Content
customer-service Help
Propper

Tactical Polo, M, Short Sleeve, Black

Propper Tactical Polo, M, Short Sleeve, Black F532772001M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.99
  • Color: Black
  • Item: Tactical Polo
  • Size: M
See full product details
Orders over $75 ship free.
Total: $39.99

Propper #F532772001M Specifications

  • Color: Black
  • Item: Tactical Polo
  • Size: M
  • Material: 6% Spandex, 94% Polyester
  • Fits Chest Size: 36-1/2 in to 38 in
  • Sleeve Length: Short Sleeve
  • Fabric Weight: 8.0 oz
  • Includes: Extended Length, Gusseted Mesh Underarm, Mic Clips on Both Shoulders and Sunglasses Clip Under Placket
  • Type: Short Sleeve
  • Pockets: 1
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tactical Polo, Size M, Black, Fits Chest Size 36-1/2 In. to 38 In., Garment Style Tactical Polo, Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Short Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length

Reviews of Propper #F532772001M