Tactical Polo Shirt, 6% Spandex, 94% Polyester, Short Sleeve Length, Blue
- Mfr # F532772450S
- Zoro # G6378032
product price:Â
$
46.99
/ea
Key Features
Sleeve Length
Short Sleeve
Material
6% Spandex, 94% Polyester
Fabric Weight
6.8 oz
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Fits Chest Size
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F532772450S
- Zoro #
- G6378032
- UPC #
- 788029405838
- Country of Origin
- Multiple
- Item
- Tactical Polo Shirt
- Material
- 6% Spandex, 94% Polyester
- Fabric Weight
- 6.8 oz
- Color
- Navy
- Features
- Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
- Closure Type
- Button
- Pockets
- 1
- Type
- Polo
- Includes
- Mic Clips on Both Shoulders, Sunglasses Clip Under Placket
- Binding
- Button
- Uniform Type
- General
- Fabric
- Polyester, Spandex
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Women's
- Front Closure
- Button
- Shell Material
- 6% Spandex, 94% Polyester
- Wire Color
- Navy
- Traction Material
- 6% Spandex, 94% Polyester
Dimensions
- Size
- S
- Sleeve Length
- Short Sleeve
- Fits Chest Size
- Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
- Neck Size
- 14-1/2 in
- Garment Size
- Regular
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Tactical Polo, Size S, Navy, Fits Chest Size 34-1/2 In. to 35-1/2 In., Garment Style Tactical Polo, Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Short Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.