Shop PROPPER
See all product information
Create Account
Short Sleeve Tactical Polo, 100% Polyester Double Pique Knit, Button, 1 Pocket(s), Heather Gray, XL
- Mfr # F53620A023XL
- Zoro # G2855139
product price:Â
$
54.99
/ea
Key Features
Size
XL
Material
100% Polyester Double Pique Knit
Fabric Weight
5.2 oz
Pockets
1
Features
Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F53620A023XL
- Zoro #
- G2855139
- UPC #
- 788029473622
- Country of Origin
- Multiple
- Item
- Short Sleeve Tactical Polo
- Color
- Heather Gray
- Material
- 100% Polyester Double Pique Knit
- Fabric Weight
- 5.2 oz
- Pockets
- 1
- Features
- Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
- Closure Type
- Button
- Binding
- 4-Hole Melamine Button
- Type
- Polo
- Fabric
- Polyester
- Includes
- Collar Stays
- Style
- Tactical Polo
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Front Closure
- Button
- Shell Material
- 100% Polyester
- Wire Color
- Heather Gray
- Traction Material
- 100% Polyester
Dimensions
- Size
- XL
- Sleeve Length
- Long Sleeve
- Fits Chest Size
- Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
- Neck Size
- 17 1/2 in
- Garment Size
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Tactical Polo, Size XL, Color Heather Gray, Material 100 Percent Polyester Double Pique Knit, Length NA, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Neck Size 17-1/2 In., Closure Type Button, Fabric Polyester Double Pique Knit, Pockets 1, Binding 4-Hole Melamine Buttons, Features No Snag, Quick Dry, UPF50 Rated, Antimicrobial, Type Long sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.