This item is Discontinued.
This item is Discontinued.
Tactical Shirt, Dark Navy, Size S Long (Discontinued)
Mfr #
F530238405S3
Zoro #
G6306142
UPC # 788029064783
Country of Origin Haiti
Category Flame Resistant & Arc Flash Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F530238405S3
- Zoro #
- G6306142
- UPC #
- 788029064783
- Country of Origin
- Haiti
- Item
- Military Shirt
- Color
- Navy
- Fabric Weight
- 6.5 oz
- Features
- Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
- Material Trade Name
- 35% Ripstop, 65% Poly Cotton
- Pockets
- Y
- Material
- 35% Cotton Ripstop, 65% Polyester
- Type
- Collared Work Shirt
- Includes
- Badge Tab
- Number of Pockets
- Y
- Closure Type
- Button
- Binding
- Button
- Uniform Type
- BDU
- Fabric
- Cotton Ripstop, Polyester
- Pant Sizing
- Tall
- Shirt Sizing
- Tall
- Gender
- Men's
- Front Closure
- Button
- Shell Material
- 35% Cotton Ripstop, 65% Polyester
- Wire Color
- Navy
- Traction Material
- 35% Cotton Ripstop, 65% Polyester
Dimensions
- Size
- S
- Sleeve Length
- Long Sleeve
- Neck Size
- 14-1/2 in
- Fits Chest Size
- Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
- Length
- 34 in
- Garment Size
- Tall
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Navy, Size S Long, Neck Size 15 In., Fits Chest Size 34 to 36 In., Sleeve Length 34 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.