Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Long Sleeve, L, 19-1/4in.
  • Zoro #: G0293791
  • Mfr #: F530550001L
$59.99
  • Length: 63" to 71"
  • Neck Size: 19-1/4"
  • Fabric: Polyester/Cotton
See full product details
This item ships free.

Propper #F530550001L Specifications

  • Zoro #: G0293791
  • Mfr #: F530550001L
Length: 63" to 71" Neck Size: 19-1/4"
Fabric: Polyester/Cotton Type: Shirt
Color: Black Size: L
Sleeve Length: 22-7/8" Fits Chest Size: 37" to 40"
Pockets: 5 Item: Tactical Shirt Long Sleeve
Closure Type: zipper Material: Polyester and Cotton
Country of Origin (subject to change): Haiti
Feedback Help us improve our product information

Description

Tactical Shirt Long Sleeve, Size L, Color Black, Material Polyester,Cotton, Length 63 In. to 71 In., Fits Chest Size 37 In. to 40 In., Sleeve Length 22-7/8 In., Neck Size 19-1/4 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt

Reviews of Propper #F530550001L