Shop PROPPER
See all product information
Create Account
Tactical Shirt, 35% Cotton Ripstop, 65% Polyester, Zipper, 5 Pocket(s), Blue, L
- Mfr # F530550450L
- Zoro # G0293758
product price:Â
$
54.99
/ea
Key Features
Color
Navy
Material
35% Cotton Ripstop, 65% Polyester
Fabric Weight
4.5 oz
Pockets
5
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F530550450L
- Zoro #
- G0293758
- UPC #
- 788029392817
- Country of Origin
- India
- Item
- Tactical Shirt
- Color
- Navy
- Material
- 35% Cotton Ripstop, 65% Polyester
- Fabric Weight
- 4.5 oz
- Pockets
- 5
- Features
- Convertible Collar, Moisture Wicking, Stain Resistant
- Closure Type
- Zipper
- Fabric
- Cotton Ripstop, Polyester
- Type
- Collared Work Shirt
- Style
- Tactical Shirt Long Sleeve
- Includes
- Badge Tab Kit, Collar Stays
- Binding
- Zipper
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Women's
- Front Closure
- Zipper
- Shell Material
- 35% Cotton Ripstop, 65% Polyester
- Wire Color
- Navy
- Traction Material
- 35% Cotton Ripstop, 65% Polyester
Dimensions
- Size
- L
- Sleeve Length
- Long Sleeve
- Fits Chest Size
- Convertible Collar, Moisture Wicking, Stain Resistant
- Neck Size
- 16 1/2 in
- Length
- 67 in
- Garment Size
- Regular
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Tactical Shirt Long Sleeve, Size L, Color Navy, Material Polyester,Cotton, Length 63 In. to 67 In., Fits Chest Size 41 In. to 44 In., Sleeve Length 22-1/8 In., Neck Size 19-1/4 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.