This item is Discontinued.
This item is Discontinued.
Tactical Shirt, Olive, Size S Reg (Discontinued)
Mfr #
F530238330S2
Zoro #
G6290697
UPC # 788029127990
Country of Origin Haiti
Category Flame Resistant & Arc Flash Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F530238330S2
- Zoro #
- G6290697
- UPC #
- 788029127990
- Country of Origin
- Haiti
- Item
- Military Shirt
- Color
- Olive Green
- Fabric Weight
- 6.5 oz
- Features
- Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
- Material Trade Name
- 35% Ripstop, 65% Poly Cotton
- Material
- 35% Cotton Ripstop, 65% Polyester
- Pockets
- Y
- Type
- Collared Work Shirt
- Closure Type
- Button
- Number of Pockets
- Y
- Binding
- Button
- Includes
- Badge Tab
- Uniform Type
- BDU
- Fabric
- Cotton Ripstop, Polyester
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Front Closure
- Button
- Shell Material
- 35% Cotton Ripstop, 65% Polyester
- Wire Color
- Olive Green
- Traction Material
- 35% Cotton Ripstop, 65% Polyester
Dimensions
- Size
- S
- Fits Chest Size
- Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
- Neck Size
- 14-1/2 in
- Sleeve Length
- Long Sleeve
- Length
- 32 in
- Garment Size
- Regular
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size S Reg, Neck Size 15 In., Fits Chest Size 34 to 36 In., Sleeve Length 32 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.