This item is Discontinued.

Propper Tactical Shirt, 40% Polyester, 60% Cotton, Pullover, No Pocket(s), Navy, L F53690U450L

This item is Discontinued.

Propper

Tactical Shirt, 40% Polyester, 60% Cotton, Pullover, No Pocket(s), Navy, L (Discontinued)

Mfr # F53690U450L
Zoro # G2390641
UPC # 788029473318
Country of Origin Multiple
Category Work Shirts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F53690U450L
Zoro #
G2390641
UPC #
788029473318
Country of Origin
Multiple
Item
Tactical Shirt
Color
Navy
Material
40% Polyester, 60% Cotton
Fabric Weight
4.3 oz
Pockets
No
Features
Lie-Flat Crew Neck Collar, Moisture Wicking, Tagless Label
Closure Type
Pullover
Type
T-Shirt
Fabric
Cotton, Polyester
Binding
Pullover
Style
Tactical T-Shirt Long Sleeve
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Gender
Men's
Front Closure
Pullover
Shell Material
40% Polyester, 60% Cotton
Wire Color
Navy
Traction Material
40% Polyester, 60% Cotton

Dimensions

Size
L
Sleeve Length
Long Sleeve
Fits Chest Size
Lie-Flat Crew Neck Collar, Moisture Wicking, Tagless Label
Neck Size
16 1/2 in
Garment Size
Regular
Bottle Size
L
Size - Alpha
L
Container Size
L

Description

Tactical T-Shirt Long Sleeve, Size L, Color LAPD Navy, Material 60 Percent Cotton, 40 Percent Polyester, Length [delete], Fits Chest Size 42 In. to 44 In., Closure Type Pullover, Fabric 4.5 oz., Pockets No, Fabric Weight Polyester/Cotton, Features Soft, Lightweight, Fraying/Shrink/Fade/Wrinkle Resistant, Moisture Wicking Fabric Pulls Moisture Away From The Body, Extended Tail Length, Type Long Sleeve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.